missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Autoclavable Transparent Silicone Tubing

Product Code. 15802697 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
12 mm
Diameter (Metric) Outer:
5 mm
6 mm
8 mm
9 mm
10 mm
12 mm
15 mm
16 mm
Overall Length (Metric):
5 m
25 m
50 m
Unit Size:
1 roll
25m
5m
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) Unit Size
15802697 8 mm 12 mm 5 m 5m
17260634 4 mm 6 mm 25 m 1 roll
15812697 3 mm 5 mm 50 m 25m
17210634 4 mm 6 mm 5 m 1 roll
10453802 10 mm 15 mm 5 m 5m
17270634 6 mm 9 mm 25 m 1 roll
10154922 12 mm 16 mm 5 m 5m
17220634 7 mm 10 mm 5 m 1 roll
17280634 7 mm 10 mm 25 m 1 roll
17290634 8 mm 12 mm 25 m 1 roll
17200644 12 mm 16 mm 25 m 1 roll
15842577 5 mm 8 mm 25 m 25m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Attention: changed roll length!
Product Code. 15802697 Supplier Buerkle™ Supplier No. 88030812
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Attention: changed roll length!

Autoclavable Transparent Silicone Tubing – Very flexible, transparent hose. Good resistance against weak acids and alkalis.

  • Permanently elastic at high and low temperatures
  • Good transparency for visual inspection
  • Ideal for applications in food and food technology
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.31 in.
Diameter (Metric) Inner 8 mm
Material Silicone
Diameter (English) Outer 0.47 in.
Diameter (Metric) Outer 12 mm
Overall Length (Metric) 5 m
Thickness (Metric) 2 mm
For Use With (Application) Foodstuffs
Min. Operating Temperature (Metric) -60°C
Tubing Size 8 mm ID x 12 mm OD
Weight (Metric) 0.3385 kg
Color Transparent
Hardness 60 (Shore A, ±5)
Max. Operating Temperature (Metric) 180°C
Product Type Silicone Tubing
Show More Show Less
Product Title
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.