missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Autoclavable Transparent Silicone Tubing

Product Code. 10453802 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric) Outer:
5 mm
6 mm
8 mm
9 mm
10 mm
12 mm
15 mm
16 mm
Overall Length (Metric):
5 m
25 m
50 m
Unit Size:
1 roll
25m
5m
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Overall Length (Metric) Unit Size
10453802 15 mm 5 m 5m
15802697 12 mm 5 m 5m
17260634 6 mm 25 m 1 roll
15812697 5 mm 50 m 25m
17210634 6 mm 5 m 1 roll
17270634 9 mm 25 m 1 roll
10154922 16 mm 5 m 5m
17220634 10 mm 5 m 1 roll
17280634 10 mm 25 m 1 roll
17290634 12 mm 25 m 1 roll
17200644 16 mm 25 m 1 roll
15842577 8 mm 25 m 25m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Attention: changed roll length!
Product Code. 10453802 Supplier Buerkle™ Supplier No. 88031015
  • ONLINE EXCLUSIVE PRICE
    £56.83
    £52.08 / 5m
    Save £4.75
    8% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Attention: changed roll length!

Autoclavable Transparent Silicone Tubing – Very flexible, transparent hose. Good resistance against weak acids and alkalis.

  • Transparent
  • Temperature -60 °C up to +180 °C
  • Autoclavable, ethylene oxide
  • Suitable for food
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Foodstuffs
Autoclavable Autoclavable
Diameter (Metric) Inner 10 mm
Material Silicone
Diameter (Metric) Outer 15 mm
Overall Length (Metric) 5 m
Thickness (Metric) 2.5 mm
For Use With Foodstuff
For Use With (Application) Suitable for Use with Foodstuffs
Min. Operating Temperature (Metric) -60°C
Resistance Properties Alkalis-Resistant, Weak Acid-Resistant
Color Transparent
Hardness 55 (Shore A)
Flexibility Flexible
Max. Operating Temperature (Metric) 180°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.