missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Transparent Polyethylene Tubing

Product Code. 10510614 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
6 mm
Unit Size:
100m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10510614 3 mm 100m
10154352 4 mm 100m
11847952 6 mm 100m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
The pressure figures are maximum values (bursting pressure) under optimum ambient conditions. The user is responsible for determining any suitability!
Product Code. 10510614 Supplier Buerkle™ Supplier No. 88780305
Add to basket
Add to basket
This item is not returnable. View return policy
The pressure figures are maximum values (bursting pressure) under optimum ambient conditions. The user is responsible for determining any suitability!

The Transparent Polyethylene Tubing is recognized as safe physiologically and is resistant against non-oxidizing acids, caustic solutions, salts and a number of solvents.

  • Made of PE
  • Resistant against (non-oxidizing) acids, caustic solutions, salts and a number of solvents
  • Pressure resistant, flexible, impact resistant, light, resistant to compression, up to + 80 °C deformation resistant
  • Transparent
  • Hardness Shore A 80 ± 3
  • Temperature -40 °C to +95 °C
  • Suitable for food
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Foodstuffs
Autoclavable Autoclavable
Diameter (Metric) Inner 3 mm
Material Polyethylene
Diameter (Metric) Outer 5 mm
Overall Length (Metric) 100 m
Thickness (Metric) 1 mm
For Use With Foodstuff
For Use With (Application) Suitable for Use with Foodstuffs
Min. Operating Temperature (Metric) -40°C
Resistance Properties Acid-Resistant, Caustic Solution-Resistant, Light-Resistant, Pressure-Resistant, Salt-Resistant, Impact-Resistant
Color Transparent
Hardness 80 (Shore A, ± 3)
Flexibility Flexible
Maximum Pressure 13 bar
Max. Operating Temperature (Metric) 95°C
Product Type PE Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.