missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Autoclavable Sheath Bottle, 4 L

Product Code. 30485016
Change view
Click to view available options
Quantity:
1 x 4 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30485016 1 x 4 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30485016 Supplier Invitrogen™ Supplier No. PL00403
 Restricted Item
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Bigfoot Cell Sorter is designed to streamline the cell sorting workflow and enhance the user experience. It has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.

The Invitrogen Bigfoot Spectral Cell Sorter provides power, performance, and flexibility to help accelerate cutting edge discoveries. Designed to streamline the cell sorting workflow and enhance the user experience, the Bigfoot sorter has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.

The Invitrogen Bigfoot Spectral Cell Sorter offers a full line of accessory products for continuous expansion of the instrument including interchangeable nozzle tips, temperature controlled sample input and sort output adapters, and bulk fluid bottles and caps.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4 L
For Use With (Equipment) Bigfoot Spectral Cell Sorter
For Use With (Application) Can be used in sheath bottle position
Quantity 1 x 4 L
Dimensions 7.5 x 4 x 11 in.
Content And Storage Room temperature
Includes White Fluidics Cap
Product Type Autoclavable Sheath Bottle
Product Line Bigfoot Spectral Cell Sorter

For Research Use Only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.