missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Autoclavable Polypropylene Centrifuge Tubes with Rim

Product Code. 12070912 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
30 mL
48 mL
110 mL
Length (Metric):
100 mm
120 mm
Diameter (Metric):
16 mm
20 mm
30 mm
40 mm
Unit Size:
Pack of 20
Pack of 25
Pack of 250
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) Unit Size
12070912 10 mL 100 mm 16 mm Pack of 250
10161441 110 mL 120 mm 40 mm Pack of 20
12080912 48 mL 100 mm 30 mm Pack of 25
10263681 30 mL 100 mm 20 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12070912 Supplier Brand™ Supplier No. 115342
  • ONLINE EXCLUSIVE PRICE
    £183.42
    £162.50 / Pack of 250
    Save £20.92
    11% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from polypropylene. BRAND™ Autoclavable Polypropylene Centrifuge Tubes with Rim can withstand relative centrifugal force (RCF) up to 4500. Autoclavable to 121°C. With rounded bottom. Closure not included.

  • Manufactured from polypropylene
  • Withstands RCF up to 4500
  • Autoclavable to 121°C
  • Rounded bottom
  • Closure not included
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Material Polypropylene
Autoclavable Autoclavable (121°C)
Length (Metric) 100 mm
Bottom Shape Round
Closure Included No
Diameter (Metric) 16 mm
Product Type Centrifuge Tube
Max. RCF 4500 x g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.