Learn More
Invitrogen™ Autoclavable DI Bottle, 4 L
Description
The Invitrogen Bigfoot Spectral Cell Sorter provides power, performance, and flexibility to help accelerate cutting edge discoveries. Designed to streamline the cell sorting workflow and enhance the user experience, the Bigfoot sorter has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.
Specifications
Specifications
| Capacity (Metric) | 4 L |
| For Use With (Equipment) | Bigfoot Spectral Cell Sorter |
| For Use With (Application) | Can be used in DI bottle position |
| Quantity | 1 x 4 L |
| Dimensions | 7.5 x 4 x 11 in. |
| Content And Storage | Room temperature |
| Includes | Blue Fluidics Cap |
| Product Type | Autoclavable DI Bottle |
| Product Line | Bigfoot Spectral Cell Sorter |
For Research Use Only.
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.