missing translation for 'onlineSavingsMsg'
Learn More

Abeba™ Autoclavable Clogs 9630

Product Code. 15683278
Change view
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
Unit Size:
1 pair
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15683278 46 1 pair
15683268 36 1 pair
15693268 37 1 pair
15603278 38 1 pair
15613278 39 1 pair
15623278 40 1 pair
15633278 41 1 pair
15643278 42 1 pair
15653278 43 1 pair
15663278 44 1 pair
15673278 45 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15683278 Supplier Abeba™ Supplier No. 9630/46
  • ONLINE EXCLUSIVE PRICE
    £45.45
    £40.41 / 1 pairs
    Save £5.04
    11% Off
View all promotions
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Antistatic and autoclavable at 121°C. High slip resistance.

  • CE EN ISO 20347:2012 OB A, E SRA
  • Autoclavable, sterilisable special material
  • Orange
  • Antistatic
  • Heel strap foldable, adjustable
  • DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)

Specifications

Certifications/Compliance CE EN ISO 20347:2012 OB A, E SRA
Color Orange
Size 46
Style 9630
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.