missing translation for 'onlineSavingsMsg'
Learn More

Abeba™ Autoclavable Clogs 9600

Product Code. 15559080
Change view
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
Unit Size:
1 pair
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15559080 38 1 pair
15670456 36 1 pair
15680456 37 1 pair
15690456 39 1 pair
15509090 40 1 pair
15527580 41 1 pair
15557580 42 1 pair
15539090 43 1 pair
15600466 44 1 pair
15559090 45 1 pair
15569090 46 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 15559080 Supplier Abeba™ Supplier No. 9600/38
  • ONLINE EXCLUSIVE PRICE
    £49.75
    £47.63 / 1 pairs
    Save £2.12
    4% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Antistatic and autoclavable at 121°C. High slip resistance.

  • CE EN ISO 20347:2012 OB A, E SRC
  • Autoclavable, sterilisable special material
  • White
  • Slip resistance outsole sole
  • Antistatic
  • Heel strap foldable, adjustable
  • DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)

Specifications

Certifications/Compliance CE EN ISO 20347:2012 OB A, E SRC
Color White
Size 38
Sole Features Slip-resistant
Style 9600
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.