missing translation for 'onlineSavingsMsg'
Learn More

Abeba™ Autoclavable Clogs 39630

Product Code. 15631268
Change view
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
Unit Size:
1 pair
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15631268 36 1 pair
15641268 37 1 pair
15651268 38 1 pair
15661268 39 1 pair
15671268 40 1 pair
15681268 41 1 pair
15691268 42 1 pair
15601278 43 1 pair
15611278 44 1 pair
15621278 45 1 pair
15631278 46 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15631268 Supplier Abeba™ Supplier No. 39630/35/36
  • ONLINE EXCLUSIVE PRICE
    £69.65
    £49.78 / 1 pairs
    Save £19.87
    28% Off
View all promotions
Estimated Shipment: 27-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Antistatic and autoclavable at 121°C. High slip resistance.

  • CE EN ISO 20347:2012 OB A, E SRA
  • Autoclavable, sterilisable special material
  • Orange
  • Slip resistance outsole sole
  • ESD dissipative according to DIN EN 61340
  • Heel strap foldable, adjustable
  • DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)

Specifications

Certifications/Compliance CE EN ISO 20347:2012 OB A, E SRA
Color Orange
Size 36
Sole Features Slip-resistant
Style 39630
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.