missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products™ Autoclavable Breather Bag for Isolators

These self-sealing breather bags offer a chevron peel and hang hole to suspend previously steam sterilized pouches in an isolator for VHP decontamination of outer packaging.

Brand:  Keystone Cleanroom Products™ BBMGTVKSS0628HH

Additional Details : Weight : 12.25060kg

 View more versions of this product

Product Code. 17746919

  • £1770.00 / Pack of 500
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

  • Tyvek™ and polyethylene film construction for high strength and exceptional microbial barrier does not absorb or adsorb VHP
  • Designed for steam sterilization, but also works with gamma irradiation, EtO and VHP
  • Fiber-free peelable seals
  • High clarity for product visibility
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in a certified ISO 6 cleanroom
  • Works with both Impulse and Continuous Band Sealers
  • Improves the efficiency of Parts Preparation Department
Specifications

Specifications

Autoclavable
4.2 L
Self-seal
Single-use
Tyvek
203 μm
Steam, EtO, Gamma Irradiation, VHP
28 in.
6 in.
141 oz.
COC
White
Isolator
Non-sterile
Yes
8 mil
71.1 cm
15.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers