Learn More
Keystone Cleanroom Products™ Autoclavable Breather Bag for Isolators
These self-sealing breather bags offer a chevron peel and hang hole to suspend previously steam sterilized pouches in an isolator for VHP decontamination of outer packaging.
Marque: Keystone Cleanroom Products™ BBMGTVKSS1632HH
Informations supplémentaires : Weight : 13.15780kg
Description
- Tyvek™ and polyethylene film construction for high strength and exceptional microbial barrier does not absorb or adsorb VHP
- Designed for steam sterilization, but also works with gamma irradiation, EtO and VHP
- Fiber-free peelable seals
- High clarity for product visibility
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in a certified ISO 6 cleanroom
- Works with both Impulse and Continuous Band Sealers
- Improves the efficiency of Parts Preparation Department
Spécification
Autoclavable | |
12.7 L | |
Self-seal | |
Single-use | |
Tyvek | |
203 μm | |
Steam, EtO, Gamma Irradiation, VHP | |
32 in. | |
16 in. |
430 oz. | |
COC | |
White | |
Isolator | |
Non-sterile | |
Yes | |
8 mil | |
81.3 cm | |
40.6 cm |