missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Autoclavable 1421B Tyvek™ Mini-Muffs
GREENER_CHOICE

Product Code. 30020057 Shop All Keystone Cleanroom Products Products
Click to view available options
Width (Metric):
1.3 to 2.5 cm
10.2 to 14 cm
14 to 20.3 cm
2.5 to 4.4 cm
20.3 to 30.5 cm
4.4 to 6.4 cm
6.4 to 10.2 cm
8.9 to 12.1 cm
Unit Size:
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 30020057

Brand: Keystone Cleanroom Products 10TK05

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Autoclavable 1421B Tyvek™ Mini-Muffs prevent dust and other particulates from entering orifices of any size.

  • Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Prevents dust and other particulate from entering orifices of any size
  • Autoclavable - can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing a superior barrier post sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
  • Manufactured and packaged in a Controlled Cleanroom Environment
  • Resists tearing and punctures
  • Eliminates Autoclave Tape Residue
  • Made from 1421B Tyvek Material
  • Latex-free rubber
  • Hydrophobic
  • Lint-Free

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment and Components
Material Tyvek
Sterility Non-sterile
Temperature Range (English) Up to 250°F
Temperature Range (Metric) Up to 125°C
Length (English) 1.75 to 2.5 in.
Length (Metric) 4.4 to 6.4 cm
Width (English) 1.75 to 2.5 in.
Width (Metric) 4.4 to 6.4 cm
Product Type Cover
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.