missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SICCO Auto-Desiccator Wall
Click to view available options
Volume (Metric):
156 L
Unit Size:
Each
Description
- Aluminium frame with panels made of acrylic glass, six compartments and six doors, including six shelves made of stainless steel, six hygrometers and mounted drying unit, four casters, usable with up to 8 shelves per compartment.
- Electrical power connection 230 V / 50-60 Hz is required.
- Reinforced aluminium frame with acrylic panels
- Door with magnetic catch and circular rubber seal
- Four casters (two of the casters with brakes)
- Easy to read electronic hygrometer
- Variable height shelves made of stainless steel
- Automatic drying (manual regeneration of desiccant is not necessary)
- Constant low interior humidity between 20% and 30%
- Telescopic shelves
Specifications
Specifications
| Autoclavable | Autoclavable |
| Cabinet Style | Front-loading |
| Material | Acrylic |
| Volume (Metric) | 156 L |
| Dimensions (D x W x H) Interior | 495 x 500 x 540 mm |
| Weight (Metric) | 100 kg |
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction