missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ Attune™ Flow Cytometer Syringe
The sample syringe is used with the fluidics system of the Attune Flow Cytometer to move sample to the flow cell.
£401.00 - £866.00
Specifications
Content And Storage | Store at room temperature |
---|---|
Product Type | Syringe |
Shipping Condition | Room Temperature |
Product Line | Attune™ |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
15830413
|
Applied Biosystems™
4452079 |
1 mL sample syringe |
£401.00
1mL |
Estimated Shipment: 09-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17246493
|
Applied Biosystems™
4476090 |
10 mL focusing fluid syringe |
£866.00
10mL |
Estimated Shipment: 13-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- The sample syringe is used with the fluidics system of the Attune Flow Cytometer to move sample to the flow cell.
- Replacement of this syringe is recommended as part of instrument maintenance.
Specifications
Store at room temperature | |
Syringe | |
Room Temperature | |
Attune™ |
For Research Use Only. Not for use in diagnostic procedures.