missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Attachment for Bottles

Product Code. 11721649 Shop All Heidolph Instruments Products
Change view
Click to view available options
Holds:
0.5 L bottles
1 L bottles
Unit Size:
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
11721649 0.5 L bottles Pack of 4
11711649 1 L bottles Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11721649 Supplier Heidolph™ Supplier No. 5492700000
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Reax 20/4, 20/8 and 20/12 shakers

Allows for the use of (4) 0.5 or 1 L bottles

TRUSTED_SUSTAINABILITY

Specifications

Holds 0.5 L bottles
For Use With (Equipment) Reax 20/4, 20/8 and 20/12
No. of Positions 4
Packaging Quantity 4 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.