missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ AtmoSense™ Oxygen Monitor
Shop All Labconco Corporation Products
Click to view available options
Voltage:
100/115 V
Unit Size:
Each
Description
- LCD readout from 0 - 1000ppm oxygen
- Resolution accuracy of 0.1ppm from 0 to 200ppm
- Resolution accuracy of 1ppm from 200 to 1000ppm
- Includes certificate of initial calibration between 90 - 199ppm
- Three user-configurable oxygen alarm levels and 3 relays
- 4-20mA output signal with 0 - 5V output signal for transmission of live data (to a user-supplied personal computer)
- Durable glacier white powder-coated housing
- Brass 2cm (0.75 in.)compression fitting gas inlet and outlet connections
Specifications
Specifications
| For Use With (Equipment) | AtmosPure Re-Gen Gas Purifiers, Precise Controlled Atmosphere Glove Boxes, Protector Combination Glove Boxes, Protector Controlled Atmosphere Glove Boxes |
| Height (English) | 11.25 in. |
| Weight (English) | 20 lb. |
| Weight (Metric) | 9 Kg |
| Depth (English) | 17 in. |
| Width (English) | 10 in. |
| Height (Metric) | 28.6 cm |
| Depth (Metric) | 43.2 cm |
| Width (Metric) | 25.4 cm |
| Product Type | Monitor |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction