missing translation for 'onlineSavingsMsg'
Learn More

Specac™ Atlas™ Lightweight Evacuable Pellet Die 40mm

Product Code. 15230338
Encompass_Preferred
Change view
Click to view available options
Type:
Atlas Lightweight Evacuable Pellet Die 40mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
15230338 Atlas Lightweight Evacuable Pellet Die 40mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15230338 Supplier Specac™ Supplier No. GS25411
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This 40mm Lightweight Evacuable Pellet Die is compatible with Specac presses for preparation of 40mm pellet discs. The die is made of 440°C stainless steel and is well suited for the preparation of solid pellets for study by X-Ray Fluorescence spectroscopy.

Specifications

Type Atlas Lightweight Evacuable Pellet Die 40mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.