missing translation for 'onlineSavingsMsg'
Learn More

Specac™ Atlas™ Hydraulic Press Automatic 8T Korea 220V

Product Code. 15210338
Encompass_Preferred
Click to view available options
Type:
Atlas Hydraulic Press Automatic 8T Korea 220V
This item is not returnable. View return policy

Product Code. 15210338

Brand: Specac™ GS25404

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
This Atlas Power 8T Press is a power assisted hydraulic press that operates at up to 8 Tons. It has been designed to handle a wide variety of pressing applications including XRF and IR sample preparation. This press has a microprocessor controlled pressure application and release, Touch Screen operation and can accommodate samples up to 20mm in diameter. They can also be used with Specac Heated Platens GS15515 and Specac Evacuable Pellet Dies. Supplied with Korean Plug.

Specifications

Type Atlas Hydraulic Press Automatic 8T Korea 220V
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.