missing translation for 'onlineSavingsMsg'
Learn More

Specac™ Atlas™ Hydraulic Press Automatic 25T Japan 100V

Product Code. 15240348
Encompass_Preferred
Change view
Click to view available options
Type:
Atlas Hydraulic Press Automatic 25T Japan 100V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type
15240348 Atlas Hydraulic Press Automatic 25T Japan 100V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15240348 Supplier Specac™ Supplier No. GS25422
 Restricted Item
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This Atlas Power 25T Press is a power assisted hydraulic press that operates at up to 25 Tons. It has been designed to handle a wide variety of pressing applications including XRF and IR sample preparation. This press has a microprocessor controlled pressure application and release, Touch Screen operation and can accommodate samples up to 200mm in diameter. They can also be used with Specac Heated Platens GS15515 and Specac Evacuable Pellet Dies. Supplied with Japanese Plug.

Specifications

Type Atlas Hydraulic Press Automatic 25T Japan 100V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.