missing translation for 'onlineSavingsMsg'
Learn More

Specac™ Atlas™ High Temperature Film-maker Kit 1

Product Code. 15210188
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
29 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)
15210188 29 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15210188 Supplier Specac™ Supplier No. GS15810
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
A dedicated film making system capable of operating up to temperatures of 400°C and producing 6 different thickness films all of 29mm diameter. This kit is also supplied with a 15 Ton Manual Hydraulic Press.

Specifications

Diameter (Metric) 29 mm
Includes 15 Ton Manual Hydraulic Press
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.