missing translation for 'onlineSavingsMsg'
Learn More

Specac™ Atlas™ Evacuable Pellet Die 20mm

Product Code. 15269957
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
20 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
15269957 20 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15269957 Supplier Specac™ Supplier No. GS03165
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy
20mm Evacuable Pellet Die used for compacting powdered samples into discs or briquettes with use of a pressing system. Well suited for KBr pellet production for FTIR analysis and XRF pellets. This product comprises of a base, body, plunger, pair of pressing surfaces, extractor ring + O-Ring Kit.

Specifications

Diameter (Metric) 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.