missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Athletic Lite Assembly Gloves
Shop All Uvex Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
10 pairs
Description
- Slim, ergonomic fit allows for precision work with high levels of user comfort
- Fine-structured, open-pored microfoam coating enhances grip capabilities
- Breathable, matte coating reduces excessive perspiration
- Ideal for precision assembly work, maintenance, inspection, and sorting
- Certified by OEKO-TEX™ Standard 100
Specifications
Specifications
| Certifications/Compliance | OEKO-TEX™ Standard 100 |
| Applications | Industrial |
| Coating Material | NBR MicroFoam |
| Color | Blue, Black |
| Exterior Finish | Smooth |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Polyamide, Elastane |
| Product Type | Mechanical Protection Gloves |
| Size | 11 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction