missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Athletic All-Round Assembly Gloves
Shop All Uvex Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
10 pairs
Description
- Slim-fit provides tactile feedback when assembling smaller workpieces
- NBR foam coating is abrasion resistant and enhances grip in dry or slightly damp environments
- Dirt-resistant shell is ideal for mechanical tasks
- Certified by OEKO-TEX™ Standard 100
Specifications
Specifications
| Certifications/Compliance | OEKO-TEX™ Standard 100 |
| Applications | Industrial |
| Coating Material | NBR Foam |
| Color | Gray, Black |
| Exterior Finish | Smooth |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Elastane, Polyamide |
| Product Type | Mechanical Protection Gloves |
| Size | 7 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction