missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Glen Dimplex Home Appliances Ltd ATEX Freestanding Fridge
Description
- Suitable for sample and specimen storage.
Specifications
Specifications
| Type | Laboratory Refrigerator |
| Capacity (English) | 89.99 gal. |
| Capacity (Metric) | 400 L |
| Temperature Range | 2°C to 10°C |
| Door Style | Solid Swing |
| No. of Doors | 1 |
| Shelves | 7 |
| Cabinet Material | Painted Steel |
| Exterior Finish | Painted Steel |
| Style | Freestanding |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?