missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ RX-5000α-Bev Automatic Digital Refractometer
Description
- Since it has a thermo-module to control temperature, a constant temperature water bath is not necessary.
- The measurement starts automatically after the sample reaches your targeted temperature.
- The refractive index and Brix at your targeted temperature are speedily displayed.
- High Brix ±0.03% and refractive index ±0.00004 accuracy can be obtained.
- Can set measurement temperature internally and measures the refractive index, Brix or concentration of various liquids accurately and speedily
- Displays the top-and-bottom-limit-bar for your set control range
- If measurement value differs from that of your Standard Liquid or other refractometer, it can be adjusted in a certain range
- 60 kinds of user scales can be input according to your sample
- Capable of calling up 30 latest measurements
- Special model allows pre-programming of an additional scale (such as honey moisture, inverted sugar % or salt concentration) in addition to Refractive Index and Brix (%) at customer request
Specifications
Specifications
| Type | Refractometer |
| Scale Range | 0.00 to 100.00 Brix |
| Refractive Index | 1.32700 to 1.58000 |
| Model | RX-5000α-Bev |
| Accuracy | Refractive index (nD): ±0.00004; Brix: ±0.03% |
| Repeatability | Refractive index (nD): ±0.00002; Brix: ±0.01% |
| Resolution | Min. Indication: Refractive index (nD): 0.00001; Brix: 0.01% |
| Scale Type | Brix, Refractive Index |
| Ambient Temperature (Metric) | 5°C to 60°C |
| Temperature Compensation | 5°C to 60°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?