missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Digital Hand-Held Pocket Refractometer, PAL- α

Product Code. 10404452
Change view
Click to view available options
PAL- α Pocket Refractometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10404452 PAL- α Pocket Refractometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10404452 Supplier ATAGO™ Supplier No. 3840
Add to basket
Add to basket
This item is not returnable. View return policy

Useful for measuring most kinds of samples as well as samples that are in the cooking process. The Atago Digital Hand-Held Pocket Refractometer, PAL- α provides a wide brix range of 0-85%.

  • Reasonably priced refractometer
  • Designed with a water resistant feature, unit can be washed under running water

Specifications

Type Refractometer
Scale Range 0.0 to 85.0 (displayed: -0.2 to 85.5)
Model PAL- α
Sample Volume 0.3 mL
Accuracy ±0.2
Resolution 0.1
Scale Type Brix
Measurement Time 3 sec.
IP Rating IP65 Dust-tight and Protected against water jets
Weight (Metric) 100 g
Ambient Temperature (Metric) 10°C to 40°C
Temperature Accuracy ±1°C
Temperature Compensation 10°C to 100°C
Temperature Range (Metric) 9.0°C to 99.9°C
Temperature Resolution 0.1°C
Power Supply Details 2xAAA Batteries
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.