missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Digital Hand-Held Pocket Refractometer: PAL-3

Product Code. 10368682
Change view
Click to view available options
:
Pocket Refractometer: PAL-3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10368682 Pocket Refractometer: PAL-3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10368682 Supplier ATAGO™ Supplier No. 3830

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Full range refractometer for measuring almost any sample. The ATAGO™ Digital Hand-Held Pocket Refractometer, PAL-3 has a measurement time of 3 seconds.

  • For measuring almost any sample
  • Accuracy:  ±0.1% Brix

Order Info

Optional MAGIC™, storage case, Sucrose Solution (10%, 20%, 30%, 40%, 50%, 60%) and NIST Traceable Calibration Certificate are available.

Specifications

Scale Range 0.0 to 93.0 Brix
Model PAL-3
Calibration Water only
Accuracy ±0.1% Brix
Repeatability ±0.1%
Resolution 0.1% Brix
Display LCD
Scale Type Brix
Measurement Time 3 sec.
For Use With (Application) Measuring almost any sample
IP Rating IP65 water resistant
Weight (English) 0.22 lb.
Weight (Metric) 100 g
Height (English) 4.3 in.
Height (Metric) 109 mm
Width (English) 2.2 in.
Width (Metric) 55 mm
Ambient Temperature (Metric) 1°C to 40°C
Temperature Accuracy ±1°C
Temperature Compensation 10°C to 100°C
Temperature Range (Metric) 10°C to 100°C
Power Supply Details 2xAAA Batteries
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.