missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Digital Hand-Held Pocket Honey Refractometer, PAL-22S

Product Code. 10325632
Change view
Click to view available options
Digital Hand-Held Pocket Honey Refractometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10325632 Digital Hand-Held Pocket Honey Refractometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10325632 Supplier ATAGO™ Supplier No. 4422
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Measures the % water content of honey easily and displays readings digitally. The Atago Pal-22S Digital Hand-Held Pocket Honey Refractometer is comfortable, easy to use, lightweight and compact.

  • Measurements can be taken anywhere

Order Info

Carrying case (PAL-CASE) is not included

Specifications

Type Refractometer
Scale Range 12.0 to 30.0%
Model PAL-22S
Accuracy ±0.2 %
Resolution 0.10%
Scale Type Honey Moisture
Ambient Temperature (Metric) 10°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.