missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ Digital Hand-Held Pen Refractometer, PEN-Urine S.G.
The Atago™ PEN-Urine S.G. Digital Hand-Held Pen Refractometer uses the refractive index method to measure the specific gravity of urine which varies with concentration.
Brand: ATAGO™ 3741
Includes: Storage case
Description
- Measurement time is just 2 seconds
- Water resistant
Order Info
Optional Calibration Certificate available.
Specifications
1.0000 to 1.0600 Urine Specific Gravity | |
Small volumes | |
±0.0010 | |
2 sec. | |
IP65 Water resistant (Prism head: IP67) | |
70 g | |
18 mm | |
160 mm | |
10°C to 40°C |
PEN-Urine S.G. | |
With water only | |
Urine S.G. 0.0001 | |
Measuring specific gravity of urine | |
0.1 lb. | |
0.7 in. | |
6.2 in. | |
10°C to 40°C | |
1xAAA Alkaline Battery |