missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ LMT-55 Pump Tubing, 1.016 mm, 2 stopper

Product Code. 11376490
Change view
Click to view available options
Diameter (Metric) Inner:
1.02 mm
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
11376490 1.02 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11376490 Supplier Saint Gobain Life Sciences Supplier No. 07053411ND
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Peristaltic pump tubing, Tygon LMT-55 with 2 color-coded bridges.

TRUSTED_SUSTAINABILITY

Specifications

Color Code White/White
Diameter (Metric) Inner 1.02 mm
Material Tygon R3607
Thickness (Metric) 0.85 mm
Packaging Quantity 12
Color White/White
Product Type Pump Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.