missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ LMT 55 Pump Tubing with Three Stop Configuration

Product Code. 10104924
Change view
Click to view available options
Diameter (English) Inner:
0.03 in.
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner unitSize
10104924 0.03 in. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10104924 Supplier Saint Gobain Life Sciences Supplier No. 07053407ND
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Crystal clear and flexible, long-lasting and crack-resistant Tygon™ LMT 55 Pump Tubing with Three Stop Configuration.

  • Non DEHP and phthalate-free for laboratory applications
  • Two-stop configuration
  • Outstanding chemical resistance
  • Lot-to-Lot consistency for reproducible results
  • Contains no BPA or phthalates
  • Handles most inorganic chemicals found in laboratory
  • Non-oxidizing and non-contaminating, and less permeable than rubber tubing
  • Glassy-smooth inner bore helps prevent buildup to facilitate cleaning
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA, NSF, 3-A, USP Class VI
Color Code Orange/White
Diameter (English) Inner 0.03 in.
Diameter (Metric) Inner 0.64 mm
Material Tygon
Diameter (English) Outer 0.1 in.
Diameter (Metric) Outer 2.44 mm
Overall Length (English) 15 in.
Overall Length (Metric) 381 mm
Thickness (English) 0.04 in.
Thickness (Metric) 0.90 mm
Resistance Properties Temp: -50 to +74 °C
Hardness 55 (Shore A)
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.