missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain AstiPure™ RF2 Series PFA Male Elbow Tube Connector
£37.65 - £38.65
Specifications
Product Type | Male Elbow Tube Connector |
---|---|
Material | PFA |
Packaging Quantity | 1 Each |
Port Size | 13mm |
Thread Size | 1/4 in. NPT |
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
11944099
|
Saint-Gobain
RF20613 |
42 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11924149
|
Saint-Gobain
RF20413 |
38 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Male Elbow Tube Connector | |
1 Each | |
1/4 in. NPT |
PFA | |
13mm |