missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain AstiPure™ MF1 Series Flare Tool
£16.68 - £69.15
Specifications
Product Type | Flare Tool |
---|---|
Certifications/Compliance | ISO 9001 |
Packaging Quantity | 1 Each |
Includes | Nut |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11974109
|
Saint-Gobain
MF11013 |
For 10 x 13mm dia. tubing |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11974129
|
Saint-Gobain
MF10810 |
For 8 x 10mm dia. tubing |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Flare Tool | |
ISO 9001 | |
1 Each | |
Nut |