missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Square Cover Glasses for Microscopy, Selected Thickness
Preserve and protect specimens on slides. Karl Hecht™ Assistent™ Square Cover Glasses for Microscopy, Selected Thickness are manufactured from a super-transparent borosilicate glass, preventing virtually any color distortion.
£13.62 - £41.08
Specifications
Product Type | Coverslip |
---|---|
Material | Glass |
Thickness (Metric) | 0.17 ±0.01 mm |
Certifications | CE |
Quantity | 50/Pk. |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10227191
|
Karl Hecht™
41014512 |
20 x 20 mm |
£13.62
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
10573462
|
Karl Hecht™
41014521 |
24 x 24 mm |
£23.69
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
10175761
|
Karl Hecht™
41014551 |
50 x 24 mm |
£41.08
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
- 0.17 ± 0.01mm thickness
- Excellent flatness
- With CE marking
- Optimum resistance to chemical attack
- Refractive index finely adapted to microscopes
- High spectral transmission
- Excellent internal glass quality with very low levels of inclusions, striae, bubbles, streaks, etc.
Specifications
Coverslip | |
0.17 ±0.01 mm | |
50/Pk. |
Glass | |
CE |