Learn More
Karl Hecht™ Assistent™ Square Cover Glasses for Microscopy, Selected Thickness
Preserve and protect specimens on slides. Karl Hecht™ Assistent™ Square Cover Glasses for Microscopy, Selected Thickness are manufactured from a super-transparent borosilicate glass, preventing virtually any color distortion.
Brand: Karl Hecht™ 41014521
Code : NEW
Additional Details : Weight : 0.35100kg
Description
- 0.17 ± 0.01mm thickness
- Excellent flatness
- With CE marking
- Optimum resistance to chemical attack
- Refractive index finely adapted to microscopes
- High spectral transmission
- Excellent internal glass quality with very low levels of inclusions, striae, bubbles, streaks, etc.
Specifications
Coverslip | |
0.17 ±0.01 mm | |
CE |
Glass | |
24 x 24 mm | |
50/Pk. |