missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Assistant™ Clear Glass Narrow Neck Bottles
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
100 mL
Closure Size:
GL 22
missing translation for 'unitSize'
Each
Description
- Narrow neck
- Black screw cap
- Available in a wide range of capacities from 30 mL to 1000 mL
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Glass |
| Mouth | Narrow |
| Product Type | Storage Bottle |
| Closure Size | GL 22 |
| Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction