missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) AspetiQuik™ W High-Flow Large-Bore Genderless Quick-Disconnect Fittings, Hose Barb Adapter, High-Temperature Polycarbonate
Click to view available options
Diameter (English) Inner:
1 in.
1-1/2 in.
1-1/4 in.
Unit Size:
Each
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Simple flip, click, pull, and snap design minimizes operator errors. Create quick and easy sterile connections, even in nonsterile environments. Ideal for large-volume, high-flow applications. Robust construction provides reliable and repeatable fluid transfer. Sterilize by autoclave up to 130°C (266°F). 1.5 in. nominal flow path size
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 1 in. |
| Min. Operating Temperature (Metric) | 1°C |
| Packaging Quantity | 1 Ea. |
| Outlet Port | Quick Disconnect x Hose Barb |
| Sterilization Method | 130°C |
| Shape | Straight |
| Material (Seal) | Platinum-cured Silicone |
| Color | White with white pull tab, gray pull tab guide, and blue side latch |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction