missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 13 Ashless Medium Filtering Quantitative Filter Paper
Used for fine precipitates such as magnesium ammonium phosphate and calcium oxalate.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Medium pores filter paper Made with 100% cotton linter fibers
- Washed with acid and cleaned with demineralized water to obtain high purity
- Ash content is 0.007%
- Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications
Ash Content: 0.007% | |
Cotton Linters | |
5 to 8 μm | |
For fine precipitates such as Magnesium Ammonium Phosphate, Calcium Oxalate, Magnesium Ammonium Arsenate, coarser forms of Barium Sulphate | |
100/Pk. | |
Ashless Quantitative Filter Paper |
Disc | |
5 to 8 μm | |
50 sec. | |
13 | |
0.16 mm | |
140 mm |