missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 13 Ashless Medium Filtering Quantitative Filter Paper

Used for fine precipitates such as magnesium ammonium phosphate and calcium oxalate.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11710125

  • £6.19 / Pack of 100
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

  • Medium pores filter paper
  • Made with 100% cotton linter fibers
  • Washed with acid and cleaned with demineralized water to obtain high purity
  • Ash content is 0.007%
  • Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications

Specifications

Ash Content: 0.007%
Cotton Linters
5 to 8 μm
For fine precipitates such as Magnesium Ammonium Phosphate, Calcium Oxalate, Magnesium Ammonium Arsenate, coarser forms of Barium Sulphate
100/Pk.
Ashless Quantitative Filter Paper
Disc
5 to 8 μm
50 sec.
13
0.16 mm
42.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers