missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Ashing Furnace

Product Code. 17377999 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
3 L
5 L
9 L
15 L
Controller Type:
B510
C550
Style:
Flap Door
Lift Door
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Controller Type Style unitSize
17377999 3 L C550 Flap Door Each
17328009 5 L B510 Flap Door Each
17338009 5 L C550 Flap Door Each
17358009 9 L C550 Lift Door Each
17398009 15 L C550 Lift Door Each
17318019 15 L C550 Flap Door Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17377999 Supplier Nabertherm™ Supplier No. LV034H1ON1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The ashing furnaces are especially designed for ashing in the laboratory. A special air intake and exhaust system allows air exchange of more than 6 times per minute. Incoming air is preheated to ensure a good temperature uniformity.

  • Max Temperature: 1100°C
  • Electrical connection: 1-phase
  • Minutes to max temperature: 120

Specifications

Controller Type C550
Capacity (Metric) 3 L
Temperature (Metric) 1100°C
Style Flap Door
Dimensions (D x W x H) Interior 160 x 140 x 100 mm
Dimensions (L x W x H) Exterior 385 x 360 x 735 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.