missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) AseptiQuik™ STC II Genderless Quick-Disconnect Fittings, AspetiQuik™ S to Sanitary Adapter, High-Temperature Polycarbonate
Description
Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Simple flip, click, and pull design minimizes operator errors. Create quick and easy sterile connections, even in nonsterile environments. Robust construction provides reliable and repeatable fluid transfer. Specifically designed for small-volume fluid transfer applications. Innovative three-port steam design. Sterilize AseptikQuik STC II fitting on stainless steel equipment via SIP. Autoclave up to 130°C (266°F) or use gamma irradiation. 0.375 in. nominal flow path size. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 1-1/2 in. |
| Min. Operating Temperature (Metric) | 1°C |
| Packaging Quantity | 1 Ea. |
| Outlet Port | Quick Disconnect x Sanitary x Sanitary |
| Sterilization Method | 130°C |
| Shape | Straight |
| Includes | 3/4 in. Sanitary Clamp Size |
| Material (Seal) | Platinum-cured Silicone |
| Color | White with white pull tab and amber tint |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?