missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) AseptiQuik™ L High-Flow Genderless Quick-Disconnect Fittings, Hose Barb Adapter, Polyphenylsulfone
Click to view available options
Diameter (English) Inner:
1 in.
3/4 in.
Unit Size:
Each
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Simple flip, click, and pull design minimizes operator errors. Create quick and easy sterile connections, even in nonsterile environments. Large internal diameter for fast efficient fluid transfer. Robust construction provides reliable and repeatable fluid transfer. Polyphenylsulfone (PPSU) offers superior chemical resistance. BPA free—helps meet a broader range of application requirements. 1 in. nominal flow path size
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 1 in. |
| Min. Operating Temperature (Metric) | 1°C |
| Outlet Port | Quick Disconnect x Hose Barb |
| Shape | Straight |
| Material (Seal) | Platinum-cured Silicone |
| Color | White with purple pull tab |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction