missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) AseptiQuik™ G Genderless Quick-Disconnect Fittings, Sanitary Adapter, Polyphenylsulfone
Click to view available options
Includes:
1-1/2 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Unit Size:
Each
Description
Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Simple flip, click, and pull design minimizes operator errors. Create quick and easy sterile connections, even in nonsterile environments. Robust construction provides reliable and repeatable fluid transfer. Polyphenylsulfone (PPSU) offers superior chemical resistance. BPA free—helps meet a broader range of application requirements. 0.5 in. nominal flow path size. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Min. Operating Temperature (Metric) | 1°C |
| Outlet Port | Quick Disconnect x Sanitary |
| Sterilization Method | Gamma irradiation up to 50 kGy |
| Shape | Straight |
| Includes | 3/4 in. Sanitary Clamp Size |
| Material (Seal) | Platinum-cured Silicone |
| Color | White with purple pull tab |
| Maximum Pressure | 60 psi. |
| Max. Operating Temperature (Metric) | 40°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction