missing translation for 'onlineSavingsMsg'
Learn More

CPC (Colder) AseptiQuik™ G Genderless Quick-Disconnect Fittings, Sanitary Adapter, Polyphenylsulfone

Product Code. 30052980
Click to view available options
Includes:
1-1/2 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30052980

Brand: CPC (Colder) 5011173

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Genderless sterile connectors simplify process integration while maximizing flexibility

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Simple flip, click, and pull design minimizes operator errors. Create quick and easy sterile connections, even in nonsterile environments. Robust construction provides reliable and repeatable fluid transfer. Polyphenylsulfone (PPSU) offers superior chemical resistance. BPA free—helps meet a broader range of application requirements. 0.5 in. nominal flow path size. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Min. Operating Temperature (Metric) 1°C
Outlet Port Quick Disconnect x Sanitary
Sterilization Method Gamma irradiation up to 50 kGy
Shape Straight
Includes 1-1/2 in. Sanitary Clamp Size
Material (Seal) Platinum-cured Silicone
Color White with purple pull tab
Maximum Pressure 60 psi.
Max. Operating Temperature (Metric) 40°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.