missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Articulating Arm Boom Stand on Base
Articulating arms provide great freedom of movement and positioning. Motic™ Articulating Arm Boom Stand on Base permits large, fine, stable and fluid microscope positioning.
Brand: Motic™ 1101010100074
Additional Details : Weight : 37.10000kg
Description
- Large, fine, stable, and fluid microscope positioning
- Ideal option for the establishment of a spot and/or quick inspection station
- Articulating arm movement combined with a fast release locking mechanism permits multiple observation points for a sample or the use of one stand for samples of various sizes
- Swiveling capacity is convenient for removing samples from the work area
- Suitable for a variety of microscopes
- Head holder required
Specifications
Articulating Arm Boom Stand Microscope | |
Pole diameter: 32 mm, Mounting pole diameter: 32 mm | |
445 mm Base, 400 mm Pole | |
Head holder required |
Optical center (max): 780 mm | |
SFC-11 / SMZ-140 / SMZ-161 / SMZ-168 / SMZ-171 / K Series Microscopes | |
300 mm Base | |
300 mm Base |