missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, Low-Retention, Hinged Rack, PCR Ready

Description
Compatible with Rainin™ LTS pipettes. Provide outstanding accuracy and precision, every time.
- Low-retention tips maximize sample delivery
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allows quick identification of tip volume
Specifications
Specifications
| Description | 300L, Filtered, Sterile, Hinged Rack |
| Volume (Metric) | 300 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Model | 300L |
| Length (English) | 2.26 in. |
| Length (Metric) | 5.75cm |
| Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
| Format | Hinged Rack |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?