missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Pipette Products
- Pipette Tips
- Universal Pipette Tips
- Thermo Scientific™ ART™ Reload System
Thermo Scientific™ ART™ Reload System
Product Code. 15193596

Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
200 μL
300 μL
1000 μL
For Use With (Equipment):
Eppendorf
Universal Fit
Tip Style:
Low Retention
Standard
Fit for Purpose:
Certified Quality
Sterile
Unit Size:
Pack of 560
Pack of 960
20 product options available for selection
| Product Code. | Volume (Metric) | For Use With (Equipment) | Tip Style | Fit for Purpose | unitSize |
|---|---|---|---|---|---|
| 15193596 | 200 μL | Universal Fit | Low Retention | Certified Quality | Pack of 960 |
| 15103636 | 1000 μL | Universal Fit | Low Retention | Sterile | Pack of 560 |
| 15193626 | 1000 μL | Universal Fit | Standard | Sterile | Pack of 560 |
| 15173626 | 1000 μL | Universal Fit | Standard | Certified Quality | Pack of 560 |
| 15183626 | 1000 μL | Universal Fit | Low Retention | Certified Quality | Pack of 560 |
| 15183566 | 10 μL | Universal Fit | Low Retention | Sterile | Pack of 960 |
| 15193566 | 10 μL | Universal Fit | Standard | Sterile | Pack of 960 |
| 15123576 | 10 μL | Universal Fit | Low Retention | Certified Quality | Pack of 960 |
| 15113576 | 10 μL | Universal Fit | Standard | Certified Quality | Pack of 960 |
| 15173586 | 20 μL | Eppendorf | Low Retention | Sterile | Pack of 960 |
| 15143586 | 20 μL | Eppendorf | Standard | Sterile | Pack of 960 |
| 15153586 | 20 μL | Eppendorf | Low Retention | Certified Quality | Pack of 960 |
| 15123586 | 20 μL | Eppendorf | Standard | Certified Quality | Pack of 960 |
| 15103606 | 200 μL | Universal Fit | Low Retention | Sterile | Pack of 960 |
| 15163596 | 200 μL | Universal Fit | Standard | Sterile | Pack of 960 |
| 15183596 | 200 μL | Universal Fit | Standard | Certified Quality | Pack of 960 |
| 15183616 | 300 μL | Universal Fit | Low Retention | Sterile | Pack of 960 |
| 15163616 | 300 μL | Universal Fit | Standard | Sterile | Pack of 960 |
| 15173616 | 300 μL | Universal Fit | Low Retention | Certified Quality | Pack of 960 |
| 15153616 | 300 μL | Universal Fit | Standard | Certified Quality | Pack of 960 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Reduce waste and save benchtop and storage space with the advanced Thermo Scientific™ ART™ Nonfiltered Reload System. This system provides an environmentally responsible option without compromising sterility.
Features:
- Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
- Blister sleeve guide rails align tip inserts for smooth transfer into the rack
- Outer sleeve protects tips from exterior contamination while refilling inserts
- Tip packaging option reduces plastic waste
- Rigid insert design provides reliable tip loading
- Lot number and description are printed on every insert
Note:
Empty rack required for -RT parts
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Model | ART Non-filtered |
| Length (English) | 2 in. |
| Length (Metric) | 5.07 cm |
| Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
| Format | Rack |
| Tip Style | Low Retention |
| Quantity | 4800/Cs. |
| For Use With (Equipment) | Universal Fit |
| Product Line | ART |
| Fit for Purpose | Certified Quality |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?