Learn More
Thermo Scientific™ ART™ Non-filtered Pipette Tips in Lift-off Lid Rack
Thermo Scientific™ ART™ non-filtered pipette tips, retain the high quality you expect from ART™ tips, but for applications where contamination is not a concern.
Brand: Thermo Scientific™ 3551
Code : 03
Additional Details : Weight : 0.99000kg
Description
ART™ non-filtered tips deliver the same proven quality, performance and reliability, you have come to expect from ART™ barrier tips, but are designed for non-critical applications where contamination is not a concern. ART™ tips are a Universal Fit with friction-fit design and fit most pipette brands.
ART™ non-filtered tips deliver the same proven quality, performance and reliability you have come to expect from ART™ barrier tips
- Non-filtered tips
- ART™ tips are certified to be free of DNA, RNase, DNase, ATP, Endotoxins, and Pyrogens
- Lift-off lid racks provide access to all tips, great for multichannel pipetting
Specifications
ART 200, Non-filtered, Sterile, Racked, Lift-off Lid | |
Non-Filtered | |
Clear | |
ART 200 | |
5.07 cm | |
Lift-off Lid Rack | |
96 tips/rack | |
Single-use | |
ART |
200 μL | |
Sterile | |
Autoclavable | |
2 in | |
DNase, RNase, DNA, ATP, Bioburden, PCR Inhibitor, Endotoxin, and Pyrogen Free | |
Universal Fit | |
Case of 4800 | |
Universal Fit | |
Virgin Polypropylene |