missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Non-Filtered Low Retention Universal Pipette Tips
Shop All MBP Molecular BioProducts Products

Description
- Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
- Crystal clear tips allow you to easily see transparent samples
- Reference marks on many Thermo Scientific ART tips provide a quick and convenient guide to visually establish whether you are pipetting desired volume of liquid
- All Pure tips are racked, presterilized and certified RNase-, DNase-, DNA- and pyrogen-free
- Other Thermo Scientific racked and bulk tips are nonsterile and autoclavable
Specifications
Specifications
| Volume (Metric) | 0.5 to 200 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Yellow |
| Autoclavable | Autoclavable |
| Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
| Format | Rack |
| Tip Style | Low Retention |
| Product Line | ART |
| Fit for Purpose | Sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?