missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Barrier Specialty Pipette Tips, 200 XLG
Perform applications accurately and consistently with these specialty pipette tips, which seal when exposed to potential contaminants.
£207.00
Specifications
Description | ART XLG, Filtered, Sterile, |
---|---|
Volume (Metric) | 200 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART XLG |
Description
Perform applications consistently and accurately by using Thermo Scientific™ ART™ Barrier Specialty Pipette Tips, which seal when exposed to potential contaminants, trapping them inside the barrier. ART barrier specialty tips are designed to aid in pipetting for a variety of applications. Extended length, Thermo Scientific™ REACH™ tips provide an extra level of contamination control.
Features:
- Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
- Available racked, with 96 tips per tray (8 trays per pack)
- Manufactured according to the industry's highest quality standard
- Designed to aid in pipetting for a variety of applications
- Extended length prevent contamination by keeping the pipette shaft from entering the sample vessel
- Universal fit
Specifications
ART XLG, Filtered, Sterile, | |
Filtered | |
ART XLG | |
9.12cm | |
Rack | |
Universal Fit | |
Sterile & PCR Ready |
200 μL | |
Sterile | |
3.59 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Extended Length, Genomic/Wide Orifice | |
ART |